Shop All Letters and Numbers
Hardline Products
Number 3 Decal, 3" White Vinyl, PK10
Mfr # 3SCWP3
Zoro # G0051952
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color White
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # 3SCWP3
- Zoro # G0051952
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Character Color | White |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Item | Number Sticker |
Retroreflective Grade | Non-Reflective |
Includes | (10) Packs |
Indoor/Outdoor Usage | Indoor/Outdoor |
Character Color Gradient | Solid Color |
Embossed | No |
Application | General Identification, USCG |
Resistance Properties | UV-Resistant |
Adhesive Type | Permanent Adhesive |
Characters Included | 3 |
Meets USCG Registration Guidelines | Yes |
Description
Number Sticker, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Not Applicable, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 10-1/2M, PR (RK6737)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK100 (3SCBP10)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- HARDLINE PRODUCTS Number 2 Decal, 3" White Vinyl, PK10 (3SCWP2)
- HY-KO 2In Black/White Letters/Symbols, 10PK (A02071)
- Hardline Products Letters and Numbers