Shop All Decals, Magnets & Emblems
Hardline Products
Decal Positioning Fluid
Mfr # G964
Zoro # G3729656
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type - Adhesives Bottle
- Container Size 2 fl oz
- Container Size - Adhesives 2.0 oz
- Container Type Bottle
- Net Weight (Oz.) 2
Product Information
- Brand Hardline Products
- MFR # G964
- Zoro # G3729656
- Country of Origin United States
- Category Decals, Magnets & Emblems
Dimensions
Container Size | 2 fl oz |
Container Size - Adhesives | 2.0 oz |
Size | 2 oz. |
Details
Item | Decal Positioning Adhesive |
Container Type - Adhesives | Bottle |
Container Type | Bottle |
Net Weight (Oz.) | 2 |
Type | Liquid |
Primary Applications | Decals |
Interior/Exterior | Interior Only |
Low Odor | No |
Water Resistance | Not Water-Resistant |
High Tack | No |
Heat Resistant | No |
Product Type | Spray Adhesive |
Description
Decal Positioning Adhesive, Container Size 2 fl oz, Container Type Bottle, Product Type Spray Adhesive, Heat Resistant No, High Tack No, Interior/Exterior Interior Only, Low Odor No, Water Resistance Not Water-Resistant, Primary Applications Decals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Oil Filler Cap, 31066 (31066)
- IMPERIAL SUPPLIES Tubeless Tire Valve, 1-1/4inL, Rubber, PK10 (40JM38)
- E-Z MIX Plastic Filler, Glaze Spreaders, 4 In. Bodyfiller, Glaze Spreaders (EMX-55004)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10312)
- AFTERMARKET SU Decals Fits Ford Set of 2 4000SU 4600SU Tractors (D0NN16605A)
- AFTERMARKET New Decal Set Fits Ford Tractor NAA Jubilee (D-NAA5354)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 6 Pk (109-6)
- AFTERMARKET Hood Decal Set (MF2805)
- GENUINE Genuine Bmw Emblem Wheel Center Cap (36131181080)
- ORALITE American Flag Decal, Reflect, 6.5x3.75 In (18376)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 4 Pk (109-4)
- Hardline Products Decals, Magnets & Emblems