Shop All Pipe Hangers
Hap System
Pipe Hanger, Steel, 1-1/2" Pipe Size
Mfr # PL-1111-15
Zoro # G5756506
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1 1/2 in
- Length (In.) 5 in
- Width (In.) 2 19/64 in
- Max. Load (Lb.) 50 lb
- Description/Special Features Bracket Fits 1-1/2 in PVC Pipe and 2 in Copper Tube
Product Information
- Brand Hap System
- MFR # PL-1111-15
- Zoro # G5756506
- UPC # 810028450042
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 1 1/2 in |
Length (In.) | 5 in |
Width (In.) | 2 19/64 in |
Tube Size (In.) | 2 in |
Width | 2-19/64" |
Flange Width (In.) | 1 3/8 in |
Fits Tube Size | 2 in |
Height (In.) | 2 37/64 in |
For Copper Tube Size | 2 in |
For Pipe Size | 1 1/2 in |
For Minimum Outside Diameter | 1 1/2 in |
Overall Length | 5 in |
Mounting Hole Diameter | 0.25 in |
Overall Width | 2 1/4 in |
For Maximum Outside Diameter | 2 in |
Overall Height | 2 3/4 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 2 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 1 1/2 in, For Pipe Size 1 1/2 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 50 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N212020)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-8-8)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- NVENT CADDY Clevis Hanger, Size 3/4 In (4060075S4)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 3/4 In (4180075FL)
- Hap System Pipe Hangers