Shop All Pipe Hangers
Hap System
Pipe Hanger, 6-3/4" H, 10-3/4" L, Steel
Mfr # PL-1111-V30
Zoro # G5357182
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 in
- Finish Powder Coated
- Length (In.) 10 3/4 in
- Tube Size (In.) 3
- Material Steel
Product Information
- Brand Hap System
- MFR # PL-1111-V30
- Zoro # G5357182
- UPC # 810028450158
- Country of Origin Multiple
- Category Pipe Hangers
Dimensions
Width (In.) | 3 in |
Length (In.) | 10 3/4 in |
Tube Size (In.) | 3 |
Pipe Size (In.) | 3 in |
Height (In.) | 6 3/4 in |
Bolt Size (In.) | 5-3/4 x 3 |
Rod Size | 3/8 in |
Fits Tube Size | 3/8 in |
Width | 2-31/32" |
Details
Finish | Powder Coated |
Material | Steel |
For Tube O.D. | 3/8" |
Metal Detectable | Yes |
Description/Special Features | For Suspension Of Stationary Pipe Lines |
Max. Load (Lb.) | 300 lb |
Item | Pipe Hanger |
Type | Surface Mounted |
Description
Pipe Hanger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 2" x 2" (25156)
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281645)
- DEARBORN BRASS Faceplate Trip Lever, Standard3in, Chrome (4503-1)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- OATEY HALFCLAMP W/NL 1/2"" 12PK (33910)
- Hap System Plumbing Accessories