Shop All Pipe Hangers
Hap System
Pipe Hanger, 27/32" H, 3/4" Tube Size
Mfr # PL-1111-B3/4
Zoro # G7680045
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube O.D. 3/4"
- Tube Size (In.) 3/4 in
- Fits Tube Size 3/4 in
- Description/Special Features Bracket Fits 3/4 in CPVC, PEX PIPE and COPPER TUBE, 1/2 PVC PIPE
- Finish Powder Coated
Product Information
- Brand Hap System
- MFR # PL-1111-B3/4
- Zoro # G7680045
- UPC # 810028450073
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 3/4 in |
Fits Tube Size | 3/4 in |
Width (In.) | 27/32 in |
Pipe Size (In.) | 3/4 |
Length (In.) | 2 3/4 in |
Height (In.) | 27/32 in |
Width | 27/32" |
Flange Width (In.) | 1 3/8 in |
Overall Length | 2 3/4 in |
Overall Height | 3/4 in |
For Maximum Outside Diameter | 3/4 in |
For Minimum Outside Diameter | 1/2 in |
For Copper Tube Size | 3/4 in |
Overall Width | 2 3/4 in |
For Pipe Size | 1/2 in |
Mounting Hole Diameter | 0.25 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 3/4 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 1/2 in, For Pipe Size 1/2 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 30 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007BR)
- GROHE Universal Pull Out Spray Chrome (64156000)
- PARKER 45 Extruded Street Elbow, Brass, 1/8 in (2214P-2-2)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- Hap System Plumbing Accessories