Shop All Pipe Hangers
Hap System
Pipe Hanger, 27/32" H, 2" Tube Size
Mfr # PL-1111-B10
Zoro # G7680088
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 2 in
- Material Powder Coated Steel
- Width 3-21/32"
- Finish Powder Coated
- Type Surface Mounted
Product Information
- Brand Hap System
- MFR # PL-1111-B10
- Zoro # G7680088
- UPC # 810028450103
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 2 in |
Width | 3-21/32" |
Fits Tube Size | 2 in |
Flange Width (In.) | 1 3/8 in |
Pipe Size (In.) | 1 1/2 in |
Width (In.) | 3 21/32 in |
Length (In.) | 5 in |
Height (In.) | 27/32 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 7/8 in |
For Pipe Size | 1 1/2 in |
For Copper Tube Size | 2 in |
For Minimum Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 2 in |
Overall Length | 5 in |
Overall Width | 4 1/8 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 2 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 1 1/2 in, For Pipe Size 1 1/2 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 50 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4775-0)
- KOHLER Triton Standard Handles For Centerset Base Faucet (16010-2-CP)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- SONGBIRD ESSENTIALS Copper S Hook - 3.25 in. (SEHHSSHK)
- Hap System Pipe Hangers