Shop All Pipe Hangers
Hap System
Pipe Hanger, 27/32" H, 1-1/4" Tube Size
Mfr # PL-1111-B5
Zoro # G7679975
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 27/64 in
- Description/Special Features Bracket Fits 1-1/4 in PVC Pipe,1-1/2 in Copper Tube
- Flange Width (In.) 1 3/8 in
- Material Powder Coated Steel
- Width 3-27/64"
Product Information
- Brand Hap System
- MFR # PL-1111-B5
- Zoro # G7679975
- UPC # 810028450097
- Country of Origin China
- Category Pipe Hangers
Dimensions
Width (In.) | 3 27/64 in |
Flange Width (In.) | 1 3/8 in |
Width | 3-27/64" |
Height (In.) | 27/32 in |
Pipe Size (In.) | 1 1/4 in |
Length (In.) | 5 in |
Tube Size (In.) | 1 1/2 in |
Fits Tube Size | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
For Copper Tube Size | 1 1/2 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 7/8 in |
Overall Length | 5 in |
For Pipe Size | 1 1/4 in |
For Minimum Outside Diameter | 1 1/4 in |
Overall Width | 4 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 1 1/2 in, For Insulation Thickness 1 1/4 in, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/4 in, For Pipe Size 1 1/4 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 50 lb, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- NEWPORT BRASS Diverter/Flow Control Handle, Hot in Satin Brass (Pvd) (3-188H/04)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- Hap System Plumbing Accessories