Shop All Pipe Hangers
Hap System
Pipe Hanger, 1-23/64" H, 1" Tube Size
Mfr # PL-1111-1
Zoro # G7679966
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1
- Material Powder Coated Steel
- Height (In.) 1 23/64 in
- Type Surface Mounted
- Tube Size (In.) 1 in
Product Information
- Brand Hap System
- MFR # PL-1111-1
- Zoro # G7679966
- UPC # 810028450028
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 1 |
Height (In.) | 1 23/64 in |
Tube Size (In.) | 1 in |
Length (In.) | 2 3/4 in |
Width | 2-19/64" |
Fits Tube Size | 1 in |
Flange Width (In.) | 1 3/8 in |
Width (In.) | 2 19/64 in |
For Minimum Outside Diameter | 3/4 in |
Overall Height | 1 3/8 in |
Overall Width | 2 1/4 in |
For Pipe Size | 3/4 in |
For Maximum Outside Diameter | 1 in |
Mounting Hole Diameter | 0.25 in |
Overall Length | 2 3/4 in |
For Copper Tube Size | 1 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 1 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 3/4 in, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 30 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC SLIP CAP 1/2 IN (2906167)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- LARSEN SUPPLY CO MoenSatNI Chat Trim Kit (31661SN)
- CHERNE Drain Opener, 1 1/2-3 In (303135)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- Hap System Plumbing Accessories