Shop All Pipe Hangers
Hap System
Pipe Hanger, 1-1/8" H, 1/2" Tube Size
Mfr # PL-1111-1/2
Zoro # G7679920
original price:
$2.25
16% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coated Steel
- Length (In.) 2 3/4 in
- Max. Pressure 80 lb
- Description/Special Features Bracket Fits 1/2 in CPVC, PEX PIPE and COPPER TUBE
- Fits Tube Size 1/2 in
Product Information
- Brand Hap System
- MFR # PL-1111-1/2
- Zoro # G7679920
- UPC # 810028450004
- Country of Origin China
- Category Pipe Hangers
Dimensions
Length (In.) | 2 3/4 in |
Fits Tube Size | 1/2 in |
Tube Size (In.) | 1/2 in |
Width (In.) | 2 19/64 in |
Height (In.) | 1 1/8 in |
Flange Width (In.) | 1 3/8 in |
Pipe Size (In.) | 1/2 in |
For Pipe Size | 3/8 in |
For Minimum Outside Diameter | 1/2 in |
For Copper Tube Size | 1/2 in |
Overall Height | 1 3/8 in |
Overall Width | 2 1/4 in |
Overall Length | 2 3/4 in |
Mounting Hole Diameter | 0.25 in |
For Maximum Outside Diameter | 1/2 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 1/2 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Pipe Size 3/8 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 30 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K UNION C TO C 1/2"" COPPER (W 68003)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- BILLCO STZ Industries 1/4 in. FIP each X 1/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-14)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, SW (284SW010)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- Hap System Pipe Hangers