Shop All Pipe Hangers
Hap System
Pipe Hanger, 1-1/4" H, 3/4" Tube Size
Mfr # PL-1111-3/4
Zoro # G7679957
original price:
$2.49
4% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Powder Coated Steel
- Standards IAPMO PS 95-2018
- Tube Size (In.) 3/4 in
- Pipe Size (In.) 3/4
Product Information
- Brand Hap System
- MFR # PL-1111-3/4
- Zoro # G7679957
- UPC # 810028450011
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 3/4 in |
Pipe Size (In.) | 3/4 |
Height (In.) | 1 1/4 in |
Width (In.) | 2 19/64 in |
Width | 2-19/64" |
Flange Width (In.) | 1 3/8 in |
Length (In.) | 2 3/4 in |
Fits Tube Size | 3/4 in |
Overall Height | 7 1/4 in |
Overall Width | 3 in |
Overall Length | 10 3/4 in |
For Maximum Outside Diameter | 3/4 in |
For Minimum Outside Diameter | 1/2 in |
Mounting Hole Diameter | 0.25 in |
For Copper Tube Size | 3/4 in |
For Pipe Size | 1/2 in |
Description
Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 3/4 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 1/2 in, For Pipe Size 1/2 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 50 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Slide Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Inswing, Square Single Pack (656-6602)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (111-624C)
- DELTA Delta Commercial 22C: Single Handle Centerset Bathroom Faucet (22C341)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1" Wall (DGS35810)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1" Tube Size (PL-1111-B1)
- HAP SYSTEM Pipe Hanger, 2-37/64" H, 1-1/4" Tube Size (PL-1111-7)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- BOSCH Installer Bell Hanger Drill (BH2002T)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Rod Size: 3/8 in (4550075PL)
- Hap System Plumbing Accessories