Shop All Security Video Cameras
Hanwha Techwin
Nvr With Poe
Mfr # XRN-810S
Zoro # G5862995
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.6 in
- Features Features,"Ethernet, HD Recording, HDMI, Remote Management, USB"
- Height 1.7 in
- Depth 12.6 in
- Number of VGA Out 1
Product Information
- Brand Hanwha Techwin
- MFR # XRN-810S
- Zoro # G5862995
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Width | 14.6 in |
Height | 1.7 in |
Depth | 12.6 in |
Details
Item | Nvr With Poe |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, USB" |
Number of VGA Out | 1 |
Total Number of Channels | 8 |
Connectivity Technology | Wired |
Series | X |
Total Number of Audio Out Ports | 1 |
Maximum Resolution | 8 Megapixel |
Video Formats | H.265, H.264, Motion JPEG, AVI |
System Components | Network Video Recorder |
Description
Nvr With Poe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Die Hard Portable Jump Starter 1150 (ML18-1221141165)
- GEFEN DVI Detective N, EXTDVIEDIDN (EXT-DVI-EDIDN)
- ILC Replacement for Cino Bt2100 Battery (BT2100 BATTERY CINO)
- DANTONA Solar Light Battery, LIFE-PK-1 (LIFE-PK-1)
- HANWHA TECHWIN Ahd Ir Dome (SCD-6023R)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1642)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Covert Camera Main Module Camera 2Mp (XNB-6001)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- Hanwha Techwin Security Video Cameras