Shop All Security Video Cameras
Hanwha Techwin
Dome Camera 4Mp Ir
Mfr # QND-7080R
Zoro # G5965791
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Height 3.9 in
- Diameter 4.7 in
- Image Sensor Type CMOS
- Recording Formats HD
Product Information
- Brand Hanwha Techwin
- MFR # QND-7080R
- Zoro # G5965791
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 3.9 in |
Diameter | 4.7 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.80 mm |
Details
Item | Dome Camera 4Mp Ir |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Image Sensor Type | CMOS |
Recording Formats | HD |
Maximum Video Resolution | 2592 x 1520 |
Lens Type | Varifocal |
Connectivity Technology | Wired |
Optical Zoom | 4.3x |
Effective Camera Resolution | 4 Megapixel |
Series | Q |
Indoor/Outdoor | Indoor |
Video Formats | H.264, H.265, MJPEG |
Mount Type | Parapet Mount, Wall Mount, Corner Mount, Bracket Mount, Pole Mount, Ceiling Mount |
Night Vision Distance | 65.62 ft |
Description
Dome Camera 4Mp Ir
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- ILC Replacement for Welch Allyn 00185-2 Battery (00185-2 BATTERY WELCH ALLYN)
- UBIQUITI NETWORKS COMMERCIAL Poe Injector 50V 60W (POE-50-60W)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7020R)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321H)
- HANWHA TECHWIN Ch Poe Nvr 16 (QRN-1610S-2TB)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- HANWHA TECHWIN Bullet Camera 4Mp Ir (QNO-7010R)
- HANWHA TECHWIN Ahd Ir Bullet (SCO-6085R)
- Hanwha Techwin Security Video Cameras