Shop All Security Video Cameras
Hanwha Techwin
Analog Hd Ir Outdoor Dome 2Mp
Mfr # HCV-6080R
Zoro # G7181892
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2 in
- Features Features,"Privacy Masking, Wide Dynamic Range, Day/Night, Defog, Back Light Compensation (BLC), Highlight Compensation (HLC), Motion Detection, ingress Protection, Digital Noise Reduction, Automatic White Balance, Built-in IR LED, HD Recording, Lens included, NDAA Compliant, Night Vision"
- Diameter 5.4 in
- Maximum Video Resolution 1920 x 1080
- Longest Shutter Speed 1 Second
Product Information
- Brand Hanwha Techwin
- MFR # HCV-6080R
- Zoro # G7181892
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Height | 4.2 in |
Diameter | 5.4 in |
Maximum Focal Length | 10 mm |
Minimum Focal Length | 3.20 mm |
Description
Analog Hd Ir Outdoor Dome 2Mp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(1-PACK))
- ILC Replacement for Honeywell S-l-0526-e Battery (S-L-0526-E)
- SANOXY 30 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-30FT)
- 5 CORE 5 Core 7 Piece Drum Microphone Kit - Dynamic XLR Mic - Kick Bass Tom Snare Cymbal Set for Drummers (DM 7ACC YLW)
- HANWHA TECHWIN Analog Hd Ir Bullet 2Mp (HCO-6070R)
- HANWHA TECHWIN Vandal Dome Camera 2Mp Ir (QNV-6070R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Ahd Ir Vandal Dome (SCV-6083R)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (HRD-842-2TB)
- GARMIN GC14 Marine Camera (010-02667-00)
- Hanwha Techwin Closed Circuit TV Systems & Accessories