Shop All Security Video Cameras
Hanwha Techwin
Ahd Ir Bullet
Mfr # SCO-6085R
Zoro # G5966324
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.2 in
- Features Features,"Gain Control, Highlight Compensation (HLC), Defog, Digital Wide Dynamic Range (D-WDR), Back Light Compensation (BLC), HD Recording, NDAA Compliant"
- Connectivity Technology Wired
- Mount Type Pole Mount
- Maximum Video Resolution 1920 x 1080
Product Information
- Brand Hanwha Techwin
- MFR # SCO-6085R
- Zoro # G5966324
- Country of Origin Korea, Republic of
- Category Security Video Cameras
Dimensions
Length | 10.2 in |
Diameter | 3.1 in |
Minimum Focal Length | 3.20 mm |
Maximum Focal Length | 10 mm |
Details
Item | Ahd Ir Bullet |
Features | Features,"Gain Control, Highlight Compensation (HLC), Defog, Digital Wide Dynamic Range (D-WDR), Back Light Compensation (BLC), HD Recording, NDAA Compliant" |
Connectivity Technology | Wired |
Mount Type | Pole Mount |
Maximum Video Resolution | 1920 x 1080 |
Lens Type | Zoom |
Effective Camera Resolution | 2 Megapixel |
Series | HD+ |
Image Sensor Type | CMOS |
Night Vision Distance | 98.43 ft |
Recording Formats | HD |
Optical Zoom | 3.1x |
Resistance Properties | Weather Proof |
Description
Ahd Ir Bullet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- GIGABYTE Aorus Fv43U - Led Monitor - 4K - 43in - Hdr (GA-AOFV43U)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- HANWHA TECHWIN Ptz Camera 2Mp 32X (SNP-6321)
- HANWHA TECHWIN Nvr, 8Tb Raw, H.265/H.264/Mjpeg, Arb (Aut (XRN-1610-8TB)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- HANWHA TECHWIN Nvr With Poe (XRN-810S-2TB)
- UNIVIEW 4MP WDR IR 3 Axis Dome Network Camera 2.8mm, 30m IR, SD Card, 3 Axis, PoE (IPC314SB-ADF28K-I0)
- Hanwha Techwin Closed Circuit TV Systems & Accessories