Shop All Reduced Shank Drill Bits
Hanson
Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 19/32"
Mfr # 91138
Zoro # G002668953
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Finish Black Oxide
- Overall Length 7 in
Product Information
- Brand Hanson
- MFR # 91138
- Zoro # G002668953
- UPC # 24721911384
- Country of Origin Unknown
- Category Reduced Shank Drill Bits
Dimensions
Overall Length | 7 in |
Details
Item | Drill Bit |
System of Measurement | SAE |
Finish | Black Oxide |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4612)
- HYDE Floor Scraper, Stiff, 6", Carbon Steel (19205)
- KO-KEN Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4760/5)
- PALMGREN Bench Disc Finishing Machine, 12" (9681312)
- HANSON Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 33/64" (91133)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 9/16" (91136)
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- HANSON High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit (91160)
- WESTWARD Silver/Deming Drill, 63/64, HSS, 118 Deg (4UM89)
- Hanson Drill Bits