Shop All Screwdriver Bits
Hanson
Insert Bit, 5/32" Clutch Head Type A, 1/4" Hex Shank, 1" Long, Bulk
Mfr # 92545
Zoro # G802649947
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 1 in
- Overall Length 1 in
- Application Automotive/DIY/Drywaller/Framer/General Contractor
- Magnetic/Nonmagnetic Nonmagnetic
Product Information
- Brand Hanson
- MFR # 92545
- Zoro # G802649947
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1 in |
Details
Application | Automotive/DIY/Drywaller/Framer/General Contractor |
Magnetic/Nonmagnetic | Nonmagnetic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 7/32" Deep Length, Chrome Finish Socket (D003506)
- KRAFT TOOL Blue Steel C, 6"x6" 45 Degree Angle 1"Lip (CF774PF)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk (92011)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-07-5PK)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- EAZYPOWER Assorted Mounted Grinding Wheels, 50 pcs. (87160)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-15IPX-5PK)
- Hanson Screwdrivers and Nutdrivers