Shop All Screwdriver Bits
Hanson
Insert Bit, 3/16" Clutch Head Type G, 1/4" Hex Shank, 1" Long, Bulk
Mfr # 92551
Zoro # G902649977
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 1 in
- Overall Length 1 in
- Application Automotive/DIY/Drywaller/Framer/General Contractor
- Magnetic/Nonmagnetic Nonmagnetic
Product Information
- Brand Hanson
- MFR # 92551
- Zoro # G902649977
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1 in |
Details
Application | Automotive/DIY/Drywaller/Framer/General Contractor |
Magnetic/Nonmagnetic | Nonmagnetic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555849 (ET313DC-10Z)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- PORTER-CABLE PORTER-CABLE PCE141 Hammer Drill, 1/2 in Chuck, Metal/Plastic (PCE141)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1060)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk (92011)
- VEGA Phillips 4 Insert Bit x 1" Bull Nose (125P4A)
- SHARK INDUSTRIES HUNTER BL505 NEG RAKE BIT (6pk) (SI064-6)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-15-5PK)
- BONDHUS T40 Prohold Star Bit 6In (34040)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T27H, 1-15/16"L (T27HX1-15/16)
- Hanson Screwdriver Bits