Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm - 1.25
Mfr # 1737
Zoro # G902648703
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9 mm - 1.25
- SAE or Metric Metric
- Tap Material Steel
Product Information
- Brand Hanson
- MFR # 1737
- Zoro # G902648703
- UPC # 42526017377
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9 mm - 1.25 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 12 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RG)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7154)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F21/32)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-13 NC (1444)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (1112)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-14 NC (8139)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1415001908)
- Hanson Thread Forming Taps