Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80
Mfr # 8322
Zoro # G602649154
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5 mm - 0.80
- SAE or Metric Metric
- Tap Material Steel
Product Information
- Brand Hanson
- MFR # 8322
- Zoro # G602649154
- UPC # 42526083228
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5 mm - 0.80 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Driving Handle, 1/4" (2098)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- TITAN RAZOR BLADES #20 (20/PK) HD (TL11039)
- ECLIPSE ESD Precision Screwdriver Set, Combo, 9 pcs (SD-0839)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-13 NC (1444)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25 (8337)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm -1.00 (8327)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- Hanson Thread Forming Taps