Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70
Mfr # 1717
Zoro # G402649088
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 4 mm - 0.70
- SAE or Metric Metric
- Tap Material Steel
Product Information
- Brand Hanson
- MFR # 1717
- Zoro # G402649088
- UPC # 42526017179
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 4 mm - 0.70 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TIN Step Drill Size 1, 3/16 -1/2" (101701T)
- STANLEY NEEDLE NOSE PLIERS 5""L (84-096)
- KLEIN TOOLS Ratcheting Box Wrench 13/16 x 7/8-Inch (68206)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-135)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (8152)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-32 NC (8018)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- DRILLCO 5/16-18, HSS LEFT HAND TAPER TAP - 2300 (23A120CT)
- Hanson Taps