Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50
Mfr # 8312
Zoro # G602648799
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3 mm - 0.50
- SAE or Metric Metric
- Tap Material Steel
Product Information
- Brand Hanson
- MFR # 8312
- Zoro # G602648799
- UPC # 42526083129
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3 mm - 0.50 |
Details
SAE or Metric | Metric |
Item | Plug Tap |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" HSS Left Hand Jobber Length Drill Bit (DWDLH1/8)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- MAYHEW STEEL PRODUCTS SET PNEUMATIC REPLACEBLE TIP HAMMER 3 P (MY32026)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (8152)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- Hanson Taps