Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Taper Tap 6-32 NC
Mfr # 1018
Zoro # G602650785
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- SAE or Metric SAE
- Tap Material Steel
- Tap Thread Type Coarse
Product Information
- Brand Hanson
- MFR # 1018
- Zoro # G602650785
- UPC # 42526010187
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #6-32 |
Details
SAE or Metric | SAE |
Item | Taper Tap |
Tap Material | Steel |
Tap Thread Type | Coarse |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 7/8 x 6 TCT Universal Shank Cutter (27628)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/8", Number of Flutes: 6 (C6-1/8-82)
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 3/8-16", 2" dia. (ALH-8T)
- DRILL AMERICA 25/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1225/64)
- HANSON High Carbon Steel Machine Screw Bottom Tap 6-32 NC (1218)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (1112)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- DRILLCO 4MM X 0.70, CARBON BOTTOM TAP - 2000C (20C040AB)
- Hanson Taps