Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC
Mfr # 1334
Zoro # G402648500
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- SAE or Metric SAE
- Tap Material Steel
- Tap Thread Type Coarse
Product Information
- Brand Hanson
- MFR # 1334
- Zoro # G402648500
- UPC # 42526013348
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
SAE or Metric | SAE |
Item | Taper Tap |
Tap Material | Steel |
Tap Thread Type | Coarse |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #43 (41713)
- STAR ASIA 48 Heavy-Duty Straight Pipe Wrench (21337)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN25)
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (1128)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- HANSON High Carbon Steel Machine Screw Thread Metric Bottom Tap 12mm -1.25 (1842)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- OSG Thread Forming Tap, M12-1.50, Bottoming, Bright, 0 Flutes (8315120)
- Hanson Taps