Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-14 NC
Mfr # 8139
Zoro # G202649004
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Product Information
- Brand Hanson
- MFR # 8139
- Zoro # G202649004
- UPC # 42526081392
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7-1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J291NC)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1IN (49764)
- WILLIAMS Williams Striking Wrench, 2-7/16" (SFH-1814AW)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (1434)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (1112)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-13 NC (1444)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142100)
- Hanson Thread Forming Taps