Shop All Thread Forming Taps
Hanson
High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC
Mfr # 8152
Zoro # G802648797
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- SAE or Metric SAE
- Tap Thread Type Coarse
- Tap Material Steel
Product Information
- Brand Hanson
- MFR # 8152
- Zoro # G802648797
- UPC # 42526081521
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Details
SAE or Metric | SAE |
Item | Plug Tap |
Tap Thread Type | Coarse |
Tap Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- DRILL AMERICA 1/4"-26 HSS Plug Hand Tap (DWTST1/4-26P)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 4" (49-56-8000)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT small InsertFoam for adapters, 5 spaces (SETFM-ADP-05)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25 (8337)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105300)
- Hanson Taps