Shop All Screwdriver Bit Sets
Hanson
Hanson HAN1837630 T27 x 6 in. Oal Power Bit Impact
Mfr # HAN1837630
Zoro # G904085674
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hanson
- MFR # HAN1837630
- Zoro # G904085674
- UPC # 673765171232
- Country of Origin China
- Category Screwdriver Bit Sets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- T27 x 6" Oal Power Bit Impact
- Built for maximum durability and long life with impact drivers
- Precision tip geometry delivers superior fitment, reducing stripping and cam-out
- Power groove designed for compatibility with irwin impact performance series magnetic screw-hold attachment
- Manufactured with heavy-duty, cold-forged, high-grade steel to withstand high torque output
- Black oxide finish resists corrosion and increases life of bit
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .120" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0731)
- HYDE JOINT KNIFE SFLEXX 5"" (06757)
- DRILL AMERICA #10-40 HSS Plug Hand Tap (DWTST10-40P)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (Vari-Cut Tile 4)
- HANSON Hanson HAN11117 10 PIece Spiral Extractor and Drill Bit Combo Pack (HAN11117)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- PERFORMANCE TOOL 16-Pc Star Bit Set, 1416 (1416)
- DEWALT 15 Pc. Magnetic ToughCase(R) (DWMTC15)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- KO-KEN Bit Set 15 pieces (1202)
- EAZYPOWER 1 Piece Flexible Extension, 3/8" (73613)
- Hanson Screwdriver Bit Sets