Shop All Jobber Length Drill Bits
Hanson
Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 11/64", Bulk
Mfr # 63111
Zoro # G202553042
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Metal
- Overall Length 3.300 in
- Flute Length 1-1/16 in
- Width 0.200 in
- Drill Bit Type COBALT ALLOY
Product Information
- Brand Hanson
- MFR # 63111
- Zoro # G202553042
- UPC # 42526631115
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.300 in |
Flute Length | 1-1/16 in |
Width | 0.200 in |
Height | 0.200 in |
Details
Drill Bit Material | Metal |
Drill Bit Type | COBALT ALLOY |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT18X1.5)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 1/4" R (CF111PF)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/2", Bulk (63132)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 25/64", Bulk (63125)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOX)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 7/32 (77651)
- Hanson Drill Bits