Shop All Jobber Length Drill Bits
Hanson
Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 11/32", Bulk
Mfr # 63122
Zoro # G202552908
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.250 in
- Flute Length 1-11/16 in
- Width 0.250 in
- Height 7.875 in
- Application BULK
Product Information
- Brand Hanson
- MFR # 63122
- Zoro # G202552908
- UPC # 42526631221
- Country of Origin Unknown
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 0.250 in |
Flute Length | 1-11/16 in |
Width | 0.250 in |
Height | 7.875 in |
Details
Application | BULK |
Drill Bit Type | Jobber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/4 in. High Torque Impact Wrench with Friction Ring with ONE-KEY Kit (2864-22R)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792748)
- KNIPEX Water Pump Pliers, 10" 1000V Insulated (87 26 250)
- RED DEVIL 3 IN. STIFF WALL SCRAPER (4829)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/2", Bulk (63132)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 11/64", Bulk (63111)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 25/64", Bulk (63125)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/16 (11096)
- Hanson Jobber Length Drill Bits