Shop All Twist Drill Bits
Hanson
3/32" Cobalt High Speed Steel Drill Bit
Mfr # 3016006
Zoro # G302690432
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 1-1/8 in
Product Information
- Brand Hanson
- MFR # 3016006
- Zoro # G302690432
- UPC # 24721066954
- Country of Origin Unknown
- Category Twist Drill Bits
Dimensions
Shank Length | 1-1/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- TE-CO Step Block, 2 In, 3 1/2 to 9 In (40110)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM24"" (1234-2400)
- HANSON Double End High Speed Steel Fractional Drill Bit - 3/16" (60612)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/32" (30510)
- HANSON 9/32" Cobalt 135-L/H-Scw Mach (30518)
- HANSON 5/16"x4-1/2" Cobalt HSS-J/L (3016020)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 25PK (45-22571)
- Hanson Drill Bits