Shop All Countersinks
Hanson
1/2" High Speed Steel Countersink
Mfr # 12411
Zoro # G502648523
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Overall Length 5.8 in
- Measurement System SAE
Product Information
- Brand Hanson
- MFR # 12411
- Zoro # G502648523
- UPC # 42526124112
- Country of Origin Unknown
- Category Countersinks
Dimensions
Overall Length | 5.8 in |
Details
Shank Type - Machining | Round |
Measurement System | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X40)
- CRESCENT NICHOLSON 6" Half Round Double Cut Bastard File - Carded (21881N)
- HANSON 5/8" High Speed Steel Countersink (12412)
- HANSON 3/4" High Speed Steel Countersink (12413)
- LINK St-Type HSS Centerdrill #2St Thru #6St 5 Pc Set (05-L2-394)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/16in, RH (55023-TIN)
- Hanson Countersinks, Center Drills & Spotting Drills