Shop All Tool Storage Accessories
Hansen
Socket Tray, Yellow, Plastic
Mfr # 12083
Zoro # G600700161
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 22 in
- Material ABS Plastic
- Color Yellow
- Features Socket Tray
- Overall Depth 3 11/16 in
Product Information
- Brand Hansen
- MFR # 12083
- Zoro # G600700161
- UPC # 656811120835
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 22 in |
Overall Depth | 3 11/16 in |
Details
Item | Socket Tray |
Material | ABS Plastic |
Color | Yellow |
Features | Socket Tray |
Description
The Hansen 12083 Socket Tray is the perfect way to keep your sockets organized. It will ensure that you are able to find the right socket for each job. Made of ABS plastic, this yellow socket tray is durable and strong. The tray has a depth of 3 11/16 in. and an overall width of 22 in., making it easy to see all your sockets at once. This socket tray also features molded indents on the bottom, allowing you to place it on top of another tool box or drawer without worrying about scratching or damaging it. The Hansen 12083 Socket Tray makes a great addition to any workshop or garage where tools are used frequently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3134)
- AVEN Screwdriver Ceramic, 4" 1 (13230)
- ROBERTS Linoleum Roller, 35 Lb (10-935)
- MARTOR Secumax Snitty (43037.00)
- HANSEN Socket Tray, 3/8 In Dr, SAE, Std and Deep (3801)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Orange (38053)
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange (3806)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Orange (1406)
- MILWAUKEE TOOL PACKOUT Large Magnetic Bin (48-22-8071)
- Hansen Tool Storage Accessories