Shop All Tool Storage Accessories
Hansen
Socket Tray, Yellow, Plastic
Mfr # 12073
Zoro # G300700164
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 1/8 in
- Overall Depth 3 11/16 in
- Material ABS Plastic
- Color Yellow
- Features Socket Tray
Product Information
- Brand Hansen
- MFR # 12073
- Zoro # G300700164
- UPC # 656811120736
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Width | 18 1/8 in |
Overall Depth | 3 11/16 in |
Details
Item | Socket Tray |
Material | ABS Plastic |
Color | Yellow |
Features | Socket Tray |
Description
The Hansen 12073 Socket Tray is the ideal way to store your sockets. It has a total of seven holes, making it an ideal size for any standard socket set. The yellow ABS plastic socket tray has an overall width of 18 1/8 in. and depth of 3 11/16 in.. This sturdy tray can hold up multiple sockets at once, helping you stay organized while working on your projects. Whether you're looking for storage space or just want to keep your tools organized, the Hansen 12073 Socket Tray is the perfect solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5018H)
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Red (14013)
- HANSEN Socket Tray, Green, Plastic (12033)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Hi-Viz Yellow, 4 Pieces (92006)
- HANSEN Socket Tray, 3/8 In Dr, SAE, Std and Deep (3801)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- Hansen Tool Storage Accessories