Shop All Tool Storage Accessories
Hansen
Socket Tray, 1/4 In Dr, SAE, Std and Deep
Mfr # 1401
Zoro # G4003587
original price:
$17.71
21% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 in Dr., SAE, Standard and Deep
- Width 2 3/16 in
- Material Plastic
- Features End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts
- Length 9 1/16 in
Product Information
- Brand Hansen
- MFR # 1401
- Zoro # G4003587
- UPC # 656811014011
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 2 3/16 in |
Length | 9 1/16 in |
Height | 2 1/2 in |
Overall Width | 2 3/16 in |
Overall Depth | 9 1/8 in |
Overall Height | 2 1/2 in |
For Socket Size/Type | 1/4 in |
Details
Item | Socket Tray |
Type | 1/4 in Dr., SAE, Standard and Deep |
Material | Plastic |
Features | End Tangs for Picking Out of Tight Tool Boxes, Sizes Marked on Top of Posts |
Color | Red |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Number of Trays | 1 |
Number of Rows | 2 |
Includes End Tangs | Yes |
Number of Posts/Slots | 26 |
Description
Red, Socket Tray, Plastic, 2 3/16 in Overall Width, 9 1/8 in Overall Depth, 2 1/2 in Overall Height, For Socket Size/Type 1/4 in, Includes End Tangs Yes, Number of Handles 0, Number of Posts/Slots 26, Number of Rows 2, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORGENSEN Clamp Bar Light Duty Steel 6In (3706-LD)
- KLEIN TOOLS Magnetizer / Demagnetizer (MAG2)
- GEARWRENCH 2 lb. Brass Hammer with Hickory Handle (81-112G)
- ZORO SELECT End Mill, 1/4" Dia, 2" Cut, Carbide (273-252000D)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Red (14013)
- HANSEN Socket Tray, Red, Plastic (12013)
- HANSEN Socket Tray, Green, Plastic (12033)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Red and Gray, 4 Pieces (92003)
- ATD TOOLS ATD Tools 8762 Stainless Steel Magnetic Parts Tray - Square (ATD-8762)
- Hansen Tool Storage Accessories