Shop All Needle Valves
Hansen
Needle Valve, Angled, Brass, 1/4 x 3/8 In.
Mfr # 330
Zoro # G2269906
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" x 3/8"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Fitting Style Angled
Product Information
- Brand Hansen
- MFR # 330
- Zoro # G2269906
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" x 3/8" |
Length | 31/32 in |
Max. Height | 1 27/32 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Angled |
Stem Type | Brass |
Handle Material | Steel |
Seal Material | Metal |
Temp. Rating | 0 Degrees to 250 Degrees F |
Description
Needle Valve, Angled, Body Material Brass, Pipe Size 1/4 in x 3/8 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 27/32 in, Length 31/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, 2 In. x 2 In. x 3/4 In. (783Y65)
- BRADLEY Latches (HDWC-S0050)
- ARROWHEAD BRASS Air Cap Vent Assembly (PK1430)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 3/16 In (A6845)
- HANSEN Needle Valve, Straight, Brass, 3/16 In, Tube (A6763)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 5/16 In. (A6855)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- HEX VALVE Manual Npt Stainless 6980Psi 12In Needle Valve (HB521U423121)
- DIXON Mini Needle Valve Female to Female, 1/2" (FFS404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0604)
- Hansen Valves