Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size
Mfr # 1K11
Zoro # G0698364
product price: $9.06
/ea
$9.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
- Coupler Flow Rate 0.8 gpm
Product Information
- Brand Hansen
- MFR # 1K11
- Zoro # G0698364
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Length | 1-13/32" |
Overall Length | 1 13/32 in |
Coupling Size | 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, HK Series, Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 3.03 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- D&D Timing Belt, 5M, 15 x 330mm PL, T66 (330-5M-15)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19121200)
- DYNABRADE Spindle (53552)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1K11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (12FFP87UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3H21)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL4KP26)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12F)
- Hansen Hydraulic Hoses & Fittings