Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size
Mfr # 1H11
Zoro # G0699222
product price: $21.48
/ea
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/8"
- Coupler Flow Rate 0.8 gpm
Product Information
- Brand Hansen
- MFR # 1H11
- Zoro # G0699222
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/8" |
Thread Size | 1/8"-27 |
Overall Length | 1 29/32 in |
Length | 1-29/32" |
Coupling Size | 1/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, HK Series, Steel, Coupling Size 1/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 3.03 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- NUMATICS MK55 BLACK ZINCTARMATURE (554SA400K046T30)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1130754 Replacement Belt, B149 (B149)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2K16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6KP31)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4M)
- Hansen Hydraulic Hoses & Fittings