Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # 3S20
Zoro # G0698933
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/8"-18
- Coupler Body Size 3/8"
- Coupler Flow Rate 14.0 gpm
Product Information
- Brand Hansen
- MFR # 3S20
- Zoro # G0698933
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 3/8" |
Thread Size | 3/8"-18 |
Length | 1-3/4" |
Overall Length | 1 3/4 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 4,200 psi, Max. Flow Rate 53 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Taper Lock Bushing, TL2517, 1-3/16" Bore (TL2517-1-(3/16))
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/4, PK3 (CB141610)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- GAST Repkit 4Am/8Va Rev/Nem New Sp K280A (K280A)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFS50)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- Hansen Hydraulic Quick Couplers