Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # 3300E
Zoro # G0698696
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type EA
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 46.8 gpm
Product Information
- Brand Hansen
- MFR # 3300E
- Zoro # G0698696
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 3/8"-18 |
Length | 2-25/32" |
Overall Length | 2 25/32 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 3000 Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 183.97 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5TXL7)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Double Tb, D50BTB20H (D50BTB20H)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2R15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1K11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2K16)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3M)
- Hansen Hydraulic Hoses & Fittings