Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 3000SL
Zoro # G0698775
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type EA
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 46.8 gpm
Product Information
- Brand Hansen
- MFR # 3000SL
- Zoro # G0698775
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 2 25/32 in |
Length | 2-25/32" |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 3000 Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 183.97 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- CONTINENTAL CONTITECH 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (103876.00)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16908 (06Z-06L)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6HP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4KP26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (19FFP75)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- Hansen Hydraulic Quick Couplers