Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size
Mfr # 8S35
Zoro # G0698382
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1"-11-1/2
- Coupler Body Size 1"
- Coupler Flow Rate 110.0 gpm
Product Information
- Brand Hansen
- MFR # 8S35
- Zoro # G0698382
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Length | 2-31/64" |
Overall Length | 2 31/64 in |
Coupling Size | 1 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, Brass, Coupling Size 1 in, Male, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 416.4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- A.O. SMITH Century EM3738F, Condenser Fan, 1/2 HP, 1075 RPM, 460V, Totally Enclosed (EM3738F)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3450 Nameplate RPM (VEL11317)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (12FFP87UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1T11)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6HP31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- Hansen Hydraulic Hoses & Fittings