Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL6T30
Zoro # G0698452
product price: $59.02
/ea
$59.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 60.0 gpm
Product Information
- Brand Hansen
- MFR # LL6T30
- Zoro # G0698452
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Length | 2-13/64" |
Overall Length | 2 13/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 227.12 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 64,410SS, PK10 (64064H)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (QC1072)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- WATTS 174A-3/4-150 Relief Valve 3/4 (174A-3/4-1)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL1T11)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4S25)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2L15)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (50E)
- Hansen Hydraulic Hoses & Fittings