Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL6S30
Zoro # G0698906
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 60.0 gpm
Product Information
- Brand Hansen
- MFR # LL6S30
- Zoro # G0698906
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 2 7/32 in |
Length | 2-7/32" |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, ST Series, 303 Stainless Steel, Coupling Size 3/4 in, Male, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 227.12 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN04H, Pressure Line, 6 micron (ZX-UE299AN04H)
- SCHLAGE COMMERCIAL Satin Chrome Ring 36079626050 (36079626050)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262960, Return Line, 5 micron, Outside-In (MF0063998)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T30)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T16)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (40)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S21)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1T11)
- HANSEN Hydraulic Quick Connect Hose 1/4In Pipe Coupling (LL2-H16)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF491-3)
- Hansen Hydraulic Hoses & Fittings