Shop All Hydraulic Quick Couplers
Hansen
Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series
Mfr # LL4T26
Zoro # G0698608
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ST
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
- Coupler Flow Rate 20.0 gpm
Product Information
- Brand Hansen
- MFR # LL4T26
- Zoro # G0698608
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 1 59/64 in |
Length | 1-59/64" |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, ST Series, 303 Stainless Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,600 psi, Max. Flow Rate 75.71 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.4A (5R028)
- VIKING PUMP 1-1/2IN HYDRAULIC GEAR PUMP (HL-125)
- GATES 3327 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B128)
- DAYTON Speed Reducer, Indirect Drive, 58:1 (2Z306)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (12FFP87UN)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (40)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T31)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T30)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- Hansen Hydraulic Quick Couplers