Shop All Plug Valves
Hansen
Ground Plug Valve, 3/8 In, 30 PSI, Brass
Mfr # A6779
Zoro # G2765506
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Connection Type Compression
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Product Information
- Brand Hansen
- MFR # A6779
- Zoro # G2765506
- Country of Origin China
- Category Plug Valves
Dimensions
Tube Size | 3/8" |
Overall Height | 1 7/8 in |
Overall Length | 2 1/4 in |
Details
Connection Type | Compression |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Compression, Tube Size 3/8 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 2 1/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-3-CP)
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve Inline (70LF24601)
- MOEN 36 (40911BN)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101CH)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- HANSEN Ground Plug Valve, 1/8 In, 30 PSI, Brass (A664)
- HANSEN Ground Plug Valve, 1/8 Pipe, 1/4 In Tube (A694)
- ZORO SELECT Ground Plug Valve, 1/4 In, 30 PSI, Brass (6829)
- FLOWSERVE Manual 300 Steel Flanged 3In Plug Valve (3-G4-31C810THM33A)
- ZORO SELECT Ground Plug Valve, 1/8 In, 30 PSI, Brass (6824)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- Hansen Valves