Shop All Plug Valves
Hansen
Ground Plug Valve, 1/4 In, 30 PSI, Brass
Mfr # A6769
Zoro # G2468277
original price:
$21.99
10% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Connection Type Compression
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Product Information
- Brand Hansen
- MFR # A6769
- Zoro # G2468277
- Country of Origin China
- Category Plug Valves
Dimensions
Tube Size | 1/4" |
Overall Height | 1 7/8 in |
Overall Length | 2 1/8 in |
Details
Connection Type | Compression |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Handle Type | Lever Operated |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Compression, Tube Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 2 1/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- MOEN Exposed Flange Bright Chrome (63-F)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- KOHLER Bumper, Service Kit (1133070)
- HANSEN Ground Plug Valve, 1/8 In, 30 PSI, Brass (A664)
- HANSEN Ground Plug Valve, 1/8 Pipe, 1/4 In Tube (A694)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- HANSEN Ground Plug Valve, 3/8 In, 30 PSI, Brass (A6779)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- PARKER Rotary Plug Valve, 1/4 In, Brass, 1/4 Turn (4A-PR4-VT-B)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- Hansen Plug Valves