Shop All Plug Valves
Hansen
Ground Plug Valve, 1/4 In, 30 PSI, Brass
Mfr # A6759
Zoro # G0625335
product price: $23.43
/ea
$23.43
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/16"
- Connection Type Compression
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Product Information
- Brand Hansen
- MFR # A6759
- Zoro # G0625335
- Country of Origin China
- Category Plug Valves
Dimensions
Tube Size | 5/16" |
Overall Length | 2 1/4 in |
Overall Height | 1 7/8 in |
Details
Connection Type | Compression |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Handle Type | Lever Operated |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Compression, Tube Size 5/16 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 2 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lockwood Stem Extender, Roman Tub (RP47191)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- HANSEN Ground Plug Valve, 1/8 Pipe, 1/4 In Tube (A694)
- HANSEN Ground Plug Valve, 3/8 In, 30 PSI, Brass (A6779)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- HANSEN Ground Plug Valve, 1/8 In, 30 PSI, Brass (A664)
- WEATHERHEAD Multiple Shut-Off Valve (6749)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- Hansen Valves