Shop All Quick Connect Fittings
Hansen
Flex Air Fitting, 3/8 In. (M)NPT x (M)NPT
Mfr # FA37M37M
Zoro # G1924839
product price: $53.43
/ea
$53.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Max. Pressure 145 psi
- Includes Thread Sealant on MPT
- Finish Trivalent Chrome
- Temp. Range -20 Degrees to 140 Degrees F
Product Information
- Brand Hansen
- MFR # FA37M37M
- Zoro # G1924839
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size | 3/8 in |
Details
Quick Connect Air Coupling Max. Pressure | 145 psi |
Includes | Thread Sealant on MPT |
Finish | Trivalent Chrome |
Temp. Range | -20 Degrees to 140 Degrees F |
Application | General Industrial and Pneumatic Tools |
Hose Connection | (M)NPT x (M)NPT |
Seals | Nitrile |
Max. Flow | 21 cfm |
Material | Steel/Polyurethane |
Item | Flex Air Fitting |
Max. Pressure | 145 psi |
Description
Coupler Plug, Steel/Polyurethane, Trivalent Chromium Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 3/8, Body Size (In.) 1/4, Max. Pressure (PSI) 145, Color Code Blue, Temp. Range 20 To 140 F, Nitrile Seals, For Use With General Industrial and Pneumatic Tools, Weight Each (Oz.) .17, Features 360 Degrees Rotation, 75 Degrees Flex Angle, General Industrial and Pneumatic Tools, Includes Thread Sealant on MPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (41D774)
- FAFNIR Ball Bearings, #S8KDD (S8KDD)
- BREEZE Hose Clamp, GP, SAE 152,305SS, PK10 (63152)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1300)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD704L)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- Hansen Quick Connect Fittings