Shop All Quick Connect Fittings
Hansen
Flex Air Fitting, 1/4 NPT x 3/8 In. Plug
Mfr # FA37P25M
Zoro # G0102308
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thread Sealant on MPT
- Finish Trivalent Chrome
- Temp. Range -20 Degrees to 140 Degrees F
- Application General Industrial and Pneumatic Tools
- Hose Connection (M)NPT x Coupler Plug
Product Information
- Brand Hansen
- MFR # FA37P25M
- Zoro # G0102308
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/4 in |
Body Size | 3/8 in |
Details
Includes | Thread Sealant on MPT |
Finish | Trivalent Chrome |
Temp. Range | -20 Degrees to 140 Degrees F |
Application | General Industrial and Pneumatic Tools |
Hose Connection | (M)NPT x Coupler Plug |
Max. Flow | 21 cfm |
Material | Steel/Polyurethane |
Item | Flex Air Fitting |
Max. Pressure | 145 psi |
Seals | Nitrile |
Description
Coupler Plug, Industrial Interchange, Steel/Polyurethane, Trivalent Chromium Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 1/4, Body Size (In.) 3/8, Max. Pressure (PSI) 145, Color Code Blue, Temp. Range 20 To 140 F, Nitrile Seals, For Use With General Industrial and Pneumatic Tools, Weight Each (Oz.) .17, Features 360 Degrees Rotation, 75 Degrees Flex Angle, General Industrial and Pneumatic Tools, Includes Thread Sealant on MPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- FAFNIR Radial Ball Bearing, #202KLD (202KLD)
- CENTURY Oil Burner Motor, 1/3 HP, 1725,115 V, 48N (OL2034)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (11B)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- PARKER Quick Connect, Socket, 1/4" Body, 1/4" Barb (RF-251-4HB)
- Hansen Hose Fittings