Shop All Hydraulic Hose Fittings
Hansen
Fitting 9515X8X8 1/2X1/2 O-Ring For Side
Mfr # 9515X8X8
Zoro # G3205161
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPSM x ORB
- Fitting Size 1/2 in x 1/2 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Hansen
- MFR # 9515X8X8
- Zoro # G3205161
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.70 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Compatible Pipe Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, 303 SS (SP-20-SS)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 3 Ribs Wide - 330J3 (330J3)
- BESTORQ BX160 Cogged Belt, 163 in Outside Length, 21/32 in Top Width, 1 Ribs (BX160)
- K-TOOL INTERNATIONAL Universal Joint 3/4" Drive (KTI-24500)
- HANSEN Brass, Female Half/Valved, 1 Inch Body (B8HP36)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- HANSEN Fitting 1Inx1In Pipe To Pipe 9455X16X16 (9455X16X16)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- GATES MegaCrimp Couplings (8G-10FFORX)
- Hansen Hydraulic Hose Fittings