Shop All Hydraulic Hose Fittings
Hansen
Fitting 3/4Inx3/4In Pipe 45 Degree
Mfr # 9355X12X12
Zoro # G3205049
original price:
$33.84
40% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Connection Type NPSM x NPTF
- Fitting Size 3/4 in x 3/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Hansen
- MFR # 9355X12X12
- Zoro # G3205049
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 2.50 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Thread Size | 3/4"-14 |
Compatible Pipe Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X08X08X08)
- GATES Micro-V Belts, 180J6 (180J6)
- FUNNEL KING Measuring Container, 87 Ounce, Ht 12 In (94026)
- PIX Belt, SPZ, 10 x 1550mm LP (SPZ1550)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- HANSEN Fitting 1/4Inx1/4In Pipe 90 Degree (9405X4X4)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0604 (G60490-0604)
- Hansen Hydraulic Hose Fittings